20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Composite Screw, Pan, 10x3 L, PK1875

VALUE BRAND| Zoro #: G1105894| Mfr #: P61660-BR

$213.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105894 Mfr #: P61660-BR
Driver Size: #2Material: Case Hardened Steel
Size: #10System of Measurement: Inch
Drive Type: Square DriveHead Type: Pan
Item: Composite ScrewFinish: Durafast, Tan
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Composite Screw, Head Type Pan, Size 10, Length 3 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Square Drive 25#, Driver Size #2, Package Quantity 1875

Product Reviews