JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Composite Screw, Pan, 10x3 L, PK375

VALUE BRAND| Zoro #: G0266786| Mfr #: P61660-PR

$47.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266786 Mfr #: P61660-PR
System of Measurement: InchMaterial: Case Hardened Steel
Size: #10Driver Size: #2
Drive Type: Square DriveItem: Composite Screw
Head Type: PanLength: 3"
Finish: Durafast, TanCountry of Origin (subject to change): Multiple

Product Description

Composite Screw, Head Type Pan, Size 10, Length 3 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type Square Drive 5#, Driver Size #2, Package Quantity 375

Product Reviews