Composite Screw, Pan, 10x3 L, PK375

VALUE BRAND| Zoro #: G0906193| Mfr #: P61658-PR

$49.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906193 Mfr #: P61658-PR
Driver Size: #2Drive Type: Square Drive
System of Measurement: InchSize: #10
Head Type: PanItem: Composite Screw
Material: Case Hardened SteelLength: 3"
Finish: Durafast, RedCountry of Origin (subject to change): Multiple

Product Description

Composite Screw, Head Type Pan, Size 10, Length 3 In, Case Hardened Steel, Finish Durafast,Red, Drive Type Square Drive 5#, Driver Size #2, Package Quantity 375

Product Reviews