JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Composite Screw, Pan, 10x3 L, PK375

VALUE BRAND| Zoro #: G1992015| Mfr #: P61656-PR

$43.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992015 Mfr #: P61656-PR
System of Measurement: InchSize: #10
Drive Type: Square DriveHead Type: Pan
Material: Case Hardened SteelDriver Size: #2
Item: Composite ScrewLength: 3"
Finish: Durafast, GrayCountry of Origin (subject to change): Multiple

Product Description

Composite Screw, Head Type Pan, Size 10, Length 3 In, Case Hardened Steel, Finish Durafast,Gray, Drive Type Square Drive 5#, Driver Size #2, Package Quantity 375

Product Reviews