KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, Ammonia, 2 1/2 In, 300 Psi

VALUE BRAND| Zoro #: G0855723| Mfr #: 4CFW7

$18.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Polycarbonate
Basic Gauge Socket Material: Steel
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855723 Mfr #: 4CFW7
Gauge Lens Material: PolycarbonateBasic Gauge Socket Material: Steel
Gauge Primary Range Units: In. Hg/psiGauge Case Material: Steel
Gauge Socket Material: SteelSmallest Graduation: 5" Hg, 5 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Compound Gauge
Gauge Application: Ammonia RefrigerantGauge Nominal Dial Size: 2-1/2"
Case Color: BlackRange: 30" Hg Vac to 300 psi
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTLiquid Filled: No
Gauge Case Color: BlackGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 5/5Basic Gauge Sensor Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Values: 30 to 0 to 300Gauge Connection Size: 1/4"
Basic Gauge Case Material: SteelCountry of Origin (subject to change): China

Description

Compound Gauge, Ammonia Refrigerant, 2-1/2 In., Basic Gauge Case Material Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 300, In. Hg/psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/5, Gauge Case Material Steel, Gauge Case Color Black

Reviews