Compound Gauge, Ammonia, 3 1/2 In, 150 Psi

VALUE BRAND| Zoro #: G1876576| Mfr #: 4CFW8

$20.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Polycarbonate
Basic Gauge Socket Material: Steel
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876576 Mfr #: 4CFW8
Gauge Lens Material: PolycarbonateBasic Gauge Socket Material: Steel
Gauge Primary Range Units: In. Hg/psiGauge Case Material: Steel
Gauge Socket Material: SteelSmallest Graduation: 5" Hg, 2 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Compound Gauge
Gauge Application: Ammonia RefrigerantGauge Nominal Dial Size: 3-1/2"
Case Color: BlackRange: 30" Hg Vac to 150 Psi
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTLiquid Filled: No
Gauge Case Color: BlackGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 5/2Basic Gauge Sensor Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Values: 30 to 0 to 150Gauge Connection Size: 1/4"
Basic Gauge Case Material: SteelCountry of Origin (subject to change): China

Description

Compound Gauge, Ammonia Refrigerant, 3-1/2 In., Basic Gauge Case Material Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 150, In. Hg/psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Steel, Gauge Case Color Black

Reviews