KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0045683| Mfr #: 4FKZ1

$12.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045683 Mfr #: 4FKZ1
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg/psiGauge Case Material: ABS Plastic
Gauge Socket Material: BrassSmallest Graduation: 2" Hg, 1 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Compound Gauge
Gauge Application: General PurposeGauge Nominal Dial Size: 2"
Basic Gauge Wetted Parts: Brass / BronzeGauge Secondary Range Units: kPa/kPa
Case Color: BlackRange: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTLiquid Filled: Yes
Gauge Case Color: BlackGauge Primary Range Values: 30 to 0 to 30
Gauge Filled With: GlycerinGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 2/1Basic Gauge Sensor Material: Bronze
Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Compound Gauge
Gauge Secondary Range Values: -100 to 0 to 200Gauge Connection Size: 1/4"
Basic Gauge Case Material: PlasticCountry of Origin (subject to change): China

Description

Compound Gauge, General Purpose, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews