Compound Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0039907| Mfr #: 4FLD8

$15.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure and Vacuum Gauge Type: Compound Gauge
Gauge Case Material: ABS Plastic
Gauge Primary Range Values: 30 to 0 to 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0039907 Mfr #: 4FLD8
Pressure and Vacuum Gauge Type: Compound GaugeGauge Case Material: ABS Plastic
Gauge Primary Range Values: 30 to 0 to 30Basic Gauge Lens Material: Plastic
Gauge Application: General PurposeGauge Accuracy: +/-3-2-3%
Gauge Case Color: BlackOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Secondary Range Values: -100 to 0 to 200Gauge Secondary Range Units: kPa/kPa
Case Color: BlackGauge Connection Location: Bottom
Smallest Graduation: 2" Hg, 1 psiBasic Gauge Case Material: Plastic
Gauge Panel Mountable: NoBasic Gauge Socket Material: Brass
Gauge Connection Size: 1/4"Calibration Certificate Included: No
Liquid Filled: YesGauge Primary Range Smallest Graduation: 2/1
Gauge Nominal Dial Size: 3-1/2"Gauge Socket Material: Brass
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Bronze
Connection Size: 1/4" NPTConnection Location: Lower
Gauge Connection Type: MNPTGauge Filled With: Glycerin
Range: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPaBasic Gauge Wetted Parts: Brass / Bronze
Gauge Primary Range Units: In. Hg/psiGauge Sensor Material: Bronze
Country of Origin (subject to change): China

Description

Compound Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews