Compound Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0044764| Mfr #: 4FLP7

$4.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0044764 Mfr #: 4FLP7
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: ABS PlasticConnection Size: 1/8" NPT
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Compound Gauge
Gauge Secondary Range Units: kPa/kPaGauge Primary Range Units: In. Hg/psi
Case Color: BlackGauge Connection Size: 1/8"
Basic Gauge Sensor Material: BronzeBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 30 to 0 to 30Connection Location: Lower
Gauge Application: TestGauge Sensor Material: Bronze
Gauge Secondary Range Values: -100 to 0 to 200Gauge Connection Location: Bottom
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPaCalibration Certificate Included: No
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 1-1/2"
Gauge Primary Range Smallest Graduation: 2/1Operating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 2" Hg, 1 psiGauge Case Color: Black
Basic Gauge Socket Material: BrassItem: Compound Gauge
Country of Origin (subject to change): China

Description

Compound Gauge, Test, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews