KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040241| Mfr #: 4FMH8

$15.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0040241 Mfr #: 4FMH8
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: In. Hg/psiGauge Case Material: 304 Stainless Steel
Gauge Socket Material: 316 Stainless SteelSmallest Graduation: 2" Hg, 1 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Compound Gauge
Gauge Application: TestGauge Nominal Dial Size: 1-1/2"
Basic Gauge Wetted Parts: Stainless SteelGauge Secondary Range Units: kPa/kPa
Case Color: SilverRange: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTLiquid Filled: No
Gauge Case Color: Stainless SteelGauge Primary Range Values: 30 to 0 to 30
Gauge Panel Mountable: NoConnection Size: 1/8" NPT
Basic Gauge Lens Material: PlasticGauge Primary Range Smallest Graduation: 2/1
Basic Gauge Sensor Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Pressure and Vacuum Gauge Type: Compound GaugeGauge Secondary Range Values: -100 to 0 to 200
Gauge Connection Size: 1/8"Basic Gauge Case Material: Stainless Steel
Country of Origin (subject to change): China

Description

Compound Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews