Compound Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0039051| Mfr #: 4FME1

$6.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0039051 Mfr #: 4FME1
Gauge Application: TestBasic Gauge Sensor Material: Bronze
Basic Gauge Wetted Parts: Brass / BronzeBasic Gauge Case Material: Plastic
Gauge Accuracy: +/-3-2-3%Item: Compound Gauge
Gauge Socket Material: BrassBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicGauge Secondary Range Units: kPa/kPa
Gauge Primary Range Values: 30 to 0 to 30Gauge Panel Mountable: No
Connection Location: BackPressure and Vacuum Gauge Type: Compound Gauge
Calibration Certificate Included: NoGauge Secondary Range Values: -100 to 0 to 200
Gauge Primary Range Smallest Graduation: 2/1Case Color: Black
Liquid Filled: NoGauge Primary Range Units: In. Hg/psi
Basic Gauge Socket Material: BrassGauge Case Material: ABS Plastic
Gauge Connection Location: Center BackGauge Connection Type: MNPT
Operating Temp. Range: -40 Degrees to 150 Degrees FRange: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
Smallest Graduation: 2" Hg, 1 psiGauge Sensor Material: Bronze
Gauge Case Color: BlackGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2-1/2"Connection Size: 1/4" NPT
Country of Origin (subject to change): China

Product Description

Compound Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.