Compound Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0041361| Mfr #: 4FML9

$29.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Units: In. Hg/psi
Gauge Socket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0041361 Mfr #: 4FML9
Gauge Primary Range Units: In. Hg/psiGauge Socket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Gauge Sensor Material: 316 Stainless SteelGauge Lens Material: Acrylic
Connection Location: LowerConnection Size: 1/4" NPT
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Basic Gauge Sensor Material: Stainless SteelSmallest Graduation: 2" Hg, 1 psi
Basic Gauge Lens Material: PlasticGauge Case Material: 304 Stainless Steel
Item: Compound GaugeGauge Panel Mountable: No
Gauge Case Color: Stainless SteelGauge Secondary Range Values: -100 to 0 to 200
Pressure and Vacuum Gauge Type: Compound GaugeGauge Nominal Dial Size: 2-1/2"
Case Color: SilverLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Accuracy: +/-3-2-3%
Basic Gauge Socket Material: Stainless SteelGauge Application: Test
Gauge Primary Range Values: 30 to 0 to 30Range: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
Gauge Secondary Range Units: kPa/kPaGauge Primary Range Smallest Graduation: 2/1
Country of Origin (subject to change): China

Description

Compound Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews