Compound Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0040801| Mfr #: 4FMK4

$23.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Compound Gauge
Case Color: Silver
Connection Location: Lower

Technical Specifications

Zoro #: G0040801 Mfr #: 4FMK4
Connection Location: LowerGauge Secondary Range Values: -100 to 0 to 200
Gauge Accuracy: +/-3-2-3%Gauge Lens Material: Acrylic
Basic Gauge Wetted Parts: Stainless SteelGauge Case Color: Stainless Steel
Basic Gauge Socket Material: Stainless SteelSmallest Graduation: 2" Hg, 1 psi
Gauge Primary Range Smallest Graduation: 2/1Pressure and Vacuum Gauge Type: Compound Gauge
Basic Gauge Case Material: Stainless SteelCase Color: Silver
Gauge Sensor Material: 316 Stainless SteelConnection Size: 1/4" NPT
Range: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPaGauge Connection Type: MNPT
Gauge Connection Size: 1/4"Item: Compound Gauge
Gauge Case Material: 304 Stainless SteelGauge Primary Range Values: 30 to 0 to 30
Gauge Primary Range Units: In. Hg/psiCalibration Certificate Included: No
Basic Gauge Lens Material: PlasticBasic Gauge Sensor Material: Stainless Steel
Gauge Socket Material: 316 Stainless SteelGauge Connection Location: Bottom
Gauge Secondary Range Units: kPa/kPaGauge Panel Mountable: No
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Application: Test
Gauge Nominal Dial Size: 2"Liquid Filled: No
Country of Origin (subject to change): China

Product Description

Compound Gauge, Test, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews