PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Compound Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0039566| Mfr #: 4FLX4

$10.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0039566 Mfr #: 4FLX4
Range: 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPaCalibration Certificate Included: No
Gauge Secondary Range Values: -100 to 0 to 200Gauge Primary Range Units: In. Hg/psi
Gauge Accuracy: +/-3-2-3%Pressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Values: 30 to 0 to 30Liquid Filled: No
Gauge Primary Range Smallest Graduation: 2/1Gauge Sensor Material: Bronze
Smallest Graduation: 2" Hg, 1 psiGauge Application: Test
Basic Gauge Case Material: PlasticOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Color: BlackGauge Case Material: ABS Plastic
Gauge Socket Material: BrassGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Wetted Parts: Brass / Bronze
Gauge Connection Location: BottomConnection Location: Lower
Basic Gauge Sensor Material: BronzeGauge Connection Size: 1/4"
Case Color: BlackBasic Gauge Socket Material: Brass
Gauge Connection Type: MNPTItem: Compound Gauge
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 3-1/2"
Gauge Secondary Range Units: kPa/kPaBasic Gauge Lens Material: Plastic
Country of Origin (subject to change): China

Product Description

Compound Gauge, Test, 3-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, Gauge Secondary Range Units kPa/kPa, Gauge Secondary Range Values -100 to 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews