Compress Spring Stock, 12 In L, PK3

VALUE BRAND| Zoro #: G1457522| Mfr #: 1NBX2

$5.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Deflection @ Load: -
Finish: Pregalvanized
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457522 Mfr #: 1NBX2
Deflection @ Load: -Finish: Pregalvanized
Overall Length: 12"For Rod Size: -
Outside Dia.: 0.432"Load @ Solid (Lbs.): -
Coils Per Inch: 6.5Meets/Exceeds: ASTM A227
Type: Cut to LengthMaterial: High Carbon steel
Wire Type: RoundLoad (Lbs.): -
Item: Compression SpringLoad @ 50% Free Length (Lbs.): -
Wire Dia.: 0.054"Constant: 226.3
End Type: OpenCountry of Origin (subject to change): United States

Description

Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.432 In, Wire Type Round, Wire Dia 0.054 In, End Type Open, Coils Per Inch 6.5, Constant 226.3, Meets/Exceeds ASTM A227, Package 3

Reviews