JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Compression Connector, 1 In, Steel

VALUE BRAND| Zoro #: G1218226| Mfr #: 5XC20

$2.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218226 Mfr #: 5XC20
Conduit Fitting Type: ConnectorFor Use With: EMT Conduit
For Conduit Type: EMTItem: Compression Connector
Conduit Fitting Material: SteelConduit Trade Size: 1"
Country of Origin (subject to change): China

Product Description

Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.