KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compression Connector, 1 In, Steel

VALUE BRAND| Zoro #: G1742377| Mfr #: 3LT47

$2.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Insulated Compression Connector
Conduit Trade Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742377 Mfr #: 3LT47
Conduit Fitting Material: SteelItem: Insulated Compression Connector
Conduit Trade Size: 1"For Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Country of Origin (subject to change): China

Description

Insulated Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews