Compression Connector, 1 In, Zinc

VALUE BRAND| Zoro #: G1017344| Mfr #: 3LT67

$1.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-33/64"
For Use With: EMT Conduit
For Conduit Type: EMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017344 Mfr #: 3LT67
Overall Length: 1-33/64"For Use With: EMT Conduit
For Conduit Type: EMTConduit Fitting Material: Zinc
Conduit Fitting Type: ConnectorConduit Trade Size: 1"
Country of Origin (subject to change): China

Description

Insulated Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, Overall Length 1-33/64 In., For Use With EMT Conduit

Reviews