JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Compression Connector, 1/2 In, Zinc

VALUE BRAND| Zoro #: G0573946| Mfr #: 5XC06

$1.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573946 Mfr #: 5XC06
For Use With: EMT ConduitFor Conduit Type: EMT
Conduit Fitting Type: ConnectorItem: Compression Connector, Rain Tight
Conduit Fitting Material: ZincConduit Trade Size: 1/2"
Overall Length: 1-11/32"Country of Origin (subject to change): China

Product Description

Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1/2 In., Conduit Fitting Material Zinc, Overall Length 1-11/32 In., For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.