Compression Connector, 1.25 In, Steel

VALUE BRAND| Zoro #: G1601616| Mfr #: 3LT48

$5.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601616 Mfr #: 3LT48
For Use With: EMT ConduitFor Conduit Type: EMT
Conduit Fitting Type: ConnectorItem: Insulated Compression Connector
Conduit Trade Size: 1-1/4"Conduit Fitting Material: Steel
Country of Origin (subject to change): China

Product Description

Insulated Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit
Save 15%. Sign up for Z-mail.