Compression Connector, 1.25 In, Zinc

VALUE BRAND| Zoro #: G1421174| Mfr #: 3LT32

$4.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Type: Connector
Item: Compression Connector, Rain Tight
For Conduit Type: EMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421174 Mfr #: 3LT32
Conduit Fitting Type: ConnectorItem: Compression Connector, Rain Tight
For Conduit Type: EMTOverall Length: 1-53/64"
For Use With: EMT ConduitConduit Trade Size: 1-1/4"
Conduit Fitting Material: ZincCountry of Origin (subject to change): China

Description

Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Zinc, Overall Length 1-53/64 In., For Use With EMT Conduit

Reviews