KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compression Connector, 1.5 In, Steel

VALUE BRAND| Zoro #: G0391036| Mfr #: 3LT19

$4.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Compression Connector
Conduit Trade Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391036 Mfr #: 3LT19
Conduit Fitting Material: SteelItem: Compression Connector
Conduit Trade Size: 1-1/2"For Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Country of Origin (subject to change): China

Description

Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews