JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Compression Connector, 1.5 In, Steel

VALUE BRAND| Zoro #: G2157206| Mfr #: 3LT49

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157206 Mfr #: 3LT49
For Use With: EMT ConduitConduit Fitting Type: Connector
For Conduit Type: EMTItem: Insulated Compression Connector
Conduit Fitting Material: SteelConduit Trade Size: 1-1/2"
Country of Origin (subject to change): China

Product Description

Insulated Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.