Compression Connector, 2 In, Steel

VALUE BRAND| Zoro #: G0841014| Mfr #: 3LT50

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: EMT Conduit
Item: Insulated Compression Connector
Conduit Trade Size: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0841014 Mfr #: 3LT50
For Use With: EMT ConduitConduit Fitting Type: Connector
For Conduit Type: EMTItem: Insulated Compression Connector
Conduit Fitting Material: SteelConduit Trade Size: 2"
Country of Origin (subject to change): China

Product Description

Insulated Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews