JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Compression Connector, 2 In, Zinc

VALUE BRAND| Zoro #: G2196722| Mfr #: 3LT34

$7.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196722 Mfr #: 3LT34
For Use With: EMT ConduitConduit Fitting Type: Connector
For Conduit Type: EMTItem: Compression Connector, Rain Tight
Conduit Fitting Material: ZincConduit Trade Size: 2"
Overall Length: 2-15/64"Country of Origin (subject to change): China

Product Description

Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 2 In., Conduit Fitting Material Zinc, Overall Length 2-15/64 In., For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.