THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Compression Connector, 2 In, Zinc

VALUE BRAND| Zoro #: G0531571| Mfr #: 3LT70

$7.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Trade Size: 2"
For Conduit Type: EMT
Conduit Fitting Material: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531571 Mfr #: 3LT70
Conduit Trade Size: 2"For Conduit Type: EMT
Conduit Fitting Material: ZincOverall Length: 2-15/64"
For Use With: EMT ConduitConduit Fitting Type: Connector
Item: Insulated Compression Connector, Rain TightCountry of Origin (subject to change): China

Description

Insulated Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 2 In., Conduit Fitting Material Zinc, Overall Length 2-15/64 In., For Use With EMT Conduit

Reviews