FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Compression Connector, 3/4 In, Steel

VALUE BRAND| Zoro #: G2390367| Mfr #: 3LT46

$2.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390367 Mfr #: 3LT46
For Conduit Type: EMTConduit Fitting Type: Connector
For Use With: EMT ConduitItem: Insulated Compression Connector
Conduit Fitting Material: SteelConduit Trade Size: 3/4"
Country of Origin (subject to change): China

Product Description

Insulated Compression Connector, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews