KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compression Connector, 3/4 In, Zinc

VALUE BRAND| Zoro #: G2074895| Mfr #: 5XC07

$1.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
Item: Compression Connector, Rain Tight
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074895 Mfr #: 5XC07
Conduit Fitting Material: ZincItem: Compression Connector, Rain Tight
Conduit Trade Size: 3/4"For Use With: EMT Conduit
Overall Length: 1-3/8"Conduit Fitting Type: Connector
For Conduit Type: EMTCountry of Origin (subject to change): China

Description

Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 3/4 In., Conduit Fitting Material Zinc, Overall Length 1-3/8 In., For Use With EMT Conduit

Reviews