KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compression Tee , 1 In, FNPT, Brass

VALUE BRAND| Zoro #: G0627313| Mfr #: 4NDT5

$18.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.8"
Item: Compression Tee
For Use With: Non-Potable Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627313 Mfr #: 4NDT5
Width: 1.8"Item: Compression Tee
For Use With: Non-Potable WaterConnection: 3/4" pipe on Through compressions, 1" FNPT on Branch Tee
Height: 2.3"Max. Working Pressure: 125 psi
Material: BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Compression Tee, Connection 3/4 In. pipe on Through compressions, 1 In. FNPT on Branch Tee, Material Brass, Max. Working Pressure 125 psi, Height 2.3 In., Width 1.8 In., For Use With Non-Potable Water

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews