Compression Tee , 3/4 In, FNPT, Brass

VALUE BRAND| Zoro #: G2005236| Mfr #: 4NDT4

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Connection: 1/2" pipe on Through compressions, 3/4" FNPT on Branch Tee
Max. Working Pressure: 125 psi
Height: 1.8"

Technical Specifications

Zoro #: G2005236 Mfr #: 4NDT4
Connection: 1/2" pipe on Through compressions, 3/4" FNPT on Branch TeeMax. Working Pressure: 125 psi
Height: 1.8"For Use With: Non-Potable Water
Item: Compression TeeWidth: 1.5"
Material: BrassCountry of Origin (subject to change): Taiwan

Product Description

Compression Tee, Connection 1/2 In. pipe on Through compressions, 3/4 In. FNPT on Branch Tee, Material Brass, Max. Working Pressure 125 psi, Height 1.8 In., Width 1.5 In., For Use With Non-Potable Water

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews