Compression Union, 1 In, Brass

VALUE BRAND| Zoro #: G0276936| Mfr #: 4NDT9

$12.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.9"
Item: Compression Union
For Use With: Non-Potable Water, 3/4" pipe and 1" copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276936 Mfr #: 4NDT9
Width: 1.9"Item: Compression Union
For Use With: Non-Potable Water, 3/4" pipe and 1" copperConnection: 1" Compression
Height: 1.9"Max. Working Pressure: 125 psi
Material: BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Compression Union, Connection 1 In. Compression, Material Brass, Max. Working Pressure 125 psi, Height 1.9 In., Width 1.9 In., For Use With Non-Potable Water, 3/4 In. pipe and 1 In. copper

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews