Compression Union, 3/4 In, Brass

VALUE BRAND| Zoro #: G1538187| Mfr #: 4NDT8

$8.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.5"
Item: Compression Union
For Use With: Non-Potable Water, 1/2" pipe and 3/4" copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538187 Mfr #: 4NDT8
Width: 1.5"Item: Compression Union
For Use With: Non-Potable Water, 1/2" pipe and 3/4" copperConnection: 3/4" Compression
Height: 1.5"Max. Working Pressure: 125 psi
Material: BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Compression Union, Connection 3/4 In. Compression, Material Brass, Max. Working Pressure 125 psi, Height 1.5 In., Width 1.5 In., For Use With Non-Potable Water, 1/2 In. pipe and 3/4 In. copper

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews