KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Computer Cord, DVI-D DualLink M to M, 3ft

VALUE BRAND| Zoro #: G1081927| Mfr #: 2685

$11.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Video Cable
Cable Length: 3 ft.
Gauge: 24AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081927 Mfr #: 2685
Item: Computer Video CableCable Length: 3 ft.
Gauge: 24AWGConnector Type: DVI-D Dual-Link Male to DVI-D Dual Link Male
Color: BlackStandards: UL/ CL2
Country of Origin (subject to change): Multiple

Description

Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 3 ft., Gauge 24AWG, Color Black, Standards UL/ CL2

Reviews