Conduit Hanger, Steel, 3.9 In. L, PK50

VALUE BRAND| Zoro #: G1462255| Mfr #: 6XC40

$38.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.3"
Steel Thickness: 0.07"
Item: Conduit Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462255 Mfr #: 6XC40
Width: 1.3"Steel Thickness: 0.07"
Item: Conduit HangerLength: 3.9"
For Use With: Rigid/IMC ConduitFinish: None
Nominal Conduit/Pipe: 2"Material: steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): China

Description

Conduit Hanger, Steel, Nominal Conduit/Pipe 2 In., For Use With Rigid/IMC Conduit, Finish None, Length 3.9 In., Width 1.3 In., Steel Thickness 0.07 In., Package Quantity 50

Reviews