Cone Light, LED, 3", 6V Lantern Battery

VALUE BRAND| Zoro #: G1469273| Mfr #: 6FGY5

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469273 Mfr #: 6FGY5
Flashes per Minute: 120 to 150Lamp Life: 50, 000 hr.
Lens Design: FresnelLens Material: Polycarbonate
Mounting: Slide In Top Of ConeHousing Material: Polyethylene
Standards: MUTCDIncludes: Photocell, Cone Mounting Bracket
Item: Cone LightWidth: 4-1/4"
Height: 8"Color: Amber
Battery Life: 408 hr.Power Source: 6V Lantern Battery
Lamp Type: LEDHead Dia.: 3"
Length: 4-1/4"Country of Origin (subject to change): China

Product Description

Cone Light, Color Amber, Lamp Type LED, Lamp Life 50, 000 hr., Flashes per Minute 120 to 150, Head Dia. 3 In., Height 8 In., Length 4-1/4 In., Width 4-1/4 In., Housing Material Polyethylene, Lens Material Polycarbonate, Lens Design Fresnel, Mounting Slide In Top Of Cone, Power Source 6V Lantern Battery, Battery Life 408 hr., Standards MUTCD, Includes Photocell, Cone Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.