KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conical Washer, M20

VALUE BRAND| Zoro #: G1095281| Mfr #: 6FY66

$7.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 21mm
Type: Nonserrated
Thickness: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095281 Mfr #: 6FY66
Inside Dia.: 21mmType: Nonserrated
Thickness: 5mmMeets/Exceeds: DIN 6796
Outside Dia.: 45mmItem: Conical Washer
Finish: PlainFits Bolt Sizes: M20
Application: For Use with Short Bolts Predominantly Subject to ThrustPackage Quantity: 1
Overall Height: 6.40mmMaterial: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Country of Origin (subject to change): Multiple

Description

Conical Washer, Nonserrated, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M20, Inside Dia 21mm, Outside Dia 45mm, Thickness 5mm, Overall Height 6.40mm, Application For Use With Short Bolts Predominantly Subject To Thrust, For Use With Bolt And Nut Asemblies, Meets/Exceeds DIN 6796

Reviews