KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conical Washer, M20

VALUE BRAND| Zoro #: G1582752| Mfr #: 6FY88

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 21mm
Type: Nonserrated
Thickness: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582752 Mfr #: 6FY88
Inside Dia.: 21mmType: Nonserrated
Thickness: 5mmMeets/Exceeds: DIN 6796
Outside Dia.: 45mmRockwell Hardness: C43 to C50
Item: Conical WasherFinish: Plain
Fits Bolt Sizes: M20Application: For Use with Short Bolts Predominantly Subject to Thrust
Package Quantity: 1Overall Height: 6.40mm
Material: Spring Steel C 60Country of Origin (subject to change): Multiple

Description

Conical Washer, Nonserrated, Spring Steel C 60, Plain Finish, Fits Bolts Sizes M20, Inside Dia 21mm, Outside Dia 45mm, Thickness 5mm, Overall Height 6.40mm, Rockwell Hardness C43-C50, Application For Use With Short Bolts Predominantly Subject To Thrust, For Use With Bolt And Nut Asemblies, Meets/Exceeds DIN 6796

Reviews