STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Conical Washer, Pk10

VALUE BRAND| Zoro #: G1143405| Mfr #: 6FY49

$2.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Nonserrated
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Fits Bolt Sizes: M2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143405 Mfr #: 6FY49
Type: NonserratedMaterial: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Fits Bolt Sizes: M2Package Quantity: 10
Inside Dia.: 2.2mmOutside Dia.: 5mm
Application: For Use with Short Bolts Predominantly Subject to ThrustThickness: 0.4mm
Finish: PlainMeets/Exceeds: DIN 6796
Overall Height: 0.60mmCountry of Origin (subject to change): Multiple

Description

Conical Washer, Nonserrated, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M2, Inside Dia 2.2mm, Outside Dia 5mm, Thickness 0.4mm, Overall Height 0.60mm, Application For Use With Short Bolts Predominantly Subject To Thrust, For Use With Bolt And Nut Asemblies, Meets/Exceeds DIN 6796, Package 10

Reviews