*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conical Washer, Pk10

VALUE BRAND| Zoro #: G1244512| Mfr #: 6FY62

$11.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 13mm
Type: Nonserrated
Thickness: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244512 Mfr #: 6FY62
Inside Dia.: 13mmType: Nonserrated
Thickness: 3mmMeets/Exceeds: DIN 6796
Outside Dia.: 29mmItem: Conical Washer
Finish: PlainFits Bolt Sizes: M12
Application: For Use with Short Bolts Predominantly Subject to ThrustPackage Quantity: 10
Overall Height: 3.95mmMaterial: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Country of Origin (subject to change): Multiple

Description

Conical Washer, Nonserrated, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M12, Inside Dia 13mm, Outside Dia 29mm, Thickness 3mm, Overall Height 3.95mm, Application For Use With Short Bolts Predominantly Subject To Thrust, For Use With Bolt And Nut Asemblies, Meets/Exceeds DIN 6796, Package 10

Reviews