Conical Washer, Pk25

VALUE BRAND| Zoro #: G0625082| Mfr #: 6FY80

$5.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 8.4mm
Type: Nonserrated
Meets/Exceeds: DIN 6796
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625082 Mfr #: 6FY80
Inside Dia.: 8.4mmType: Nonserrated
Meets/Exceeds: DIN 6796Outside Dia.: 18mm
Rockwell Hardness: C43 to C50Item: Conical Washer
Finish: PlainFits Bolt Sizes: M8
Application: For Use with Short Bolts Predominantly Subject to ThrustPackage Quantity: 25
Overall Height: 2.60mmThickness: 2mm
Material: Spring Steel C 60Country of Origin (subject to change): Multiple

Description

Conical Washer, Nonserrated, Spring Steel C 60, Plain Finish, Fits Bolts Sizes M8, Inside Dia 8.4mm, Outside Dia 18mm, Thickness 2mm, Overall Height 2.60mm, Rockwell Hardness C43-C50, Application For Use With Short Bolts Predominantly Subject To Thrust, For Use With Bolt And Nut Asemblies, Meets/Exceeds DIN 6796, Package 25

Reviews