KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Flex Conduit, 90 Deg, 1 1/4 In

VALUE BRAND| Zoro #: G1555881| Mfr #: 5UGW4

$8.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Squeeze Clamp
Material: Die Cast Zinc
Cable Opening Max.: 1.430"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555881 Mfr #: 5UGW4
Description/Special Features: Squeeze ClampMaterial: Die Cast Zinc
Cable Opening Max.: 1.430"NPT Size: 1-1/4"
Knockout Size: 1.82"Item: Elbow, 90 Degrees
Cable Opening Min.: 1.390"For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Conduit Size: 1-1/4"Fitting Sub-Category: Elbows
Insulated: NoStandards: UL, CSA
Country of Origin (subject to change): India

Description

Flexible Metal Conduit Fitting, 90 Degrees , Insulated No, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Reviews