Connector, Flex Conduit, 90 Deg, 1 1/4 In

VALUE BRAND| Zoro #: G2452107| Mfr #: 5UGX1

$8.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Fitting Sub-Category: Elbows
Material: Die Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452107 Mfr #: 5UGX1
For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)Fitting Sub-Category: Elbows
Material: Die Cast ZincNPT Size: 1-1/4"
Conduit Size: 1-1/4"Knockout Size: 1.82"
Item: Elbow, 90 DegreesInsulation Type: Polypropylene
Cable Opening Max.: 1.375"Standards: UL, CSA
Insulated: YesDescription/Special Features: Squeeze Clamp
Cable Opening Min.: 1.285"Country of Origin (subject to change): India

Description

Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Reviews