Connector, Flex Conduit, 90 Deg, 1 In

VALUE BRAND| Zoro #: G0601632| Mfr #: 5UGX0

$4.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Squeeze Clamp
Material: Die Cast Zinc
Insulated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601632 Mfr #: 5UGX0
Description/Special Features: Squeeze ClampMaterial: Die Cast Zinc
Insulated: YesNPT Size: 1"
Knockout Size: 1.44"Item: Elbow, 90 Degrees
Cable Opening Min.: 0.910"For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Conduit Size: 1"Fitting Sub-Category: Elbows
Insulation Type: PolypropyleneCable Opening Max.: 0.950"
Standards: UL, CSACountry of Origin (subject to change): India

Description

Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Reviews