Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Connector, Flex Conduit, 90 Deg, 2 In

VALUE BRAND| Zoro #: G1910526| Mfr #: 5UGX3

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Fitting Sub-Category: Elbows
Material: Die Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910526 Mfr #: 5UGX3
For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)Fitting Sub-Category: Elbows
Material: Die Cast ZincNPT Size: 2"
Conduit Size: 2"Knockout Size: 2.55"
Item: Elbow, 90 DegreesInsulation Type: Polypropylene
Cable Opening Max.: 2.015"Standards: UL, CSA
Insulated: YesDescription/Special Features: Squeeze Clamp
Cable Opening Min.: 1.975"Country of Origin (subject to change): India

Description

Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Reviews