Connector, Flex Conduit, 90 Deg, 3/4 In

VALUE BRAND| Zoro #: G2066005| Mfr #: 5UGW9

$2.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066005 Mfr #: 5UGW9
Standards: UL, CSADescription/Special Features: Squeeze Clamp
Material: Die Cast ZincInsulated: Yes
NPT Size: 3/4"Insulation Type: Polypropylene
Item: Elbow, 90 DegreesCable Opening Max.: 0.720"
Cable Opening Min.: 0.697"Knockout Size: 1.18"
Fitting Sub-Category: ElbowsConduit Size: 3/4"
Country of Origin (subject to change): India

Product Description

Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1
Save 15%. Sign up for Z-mail.