Connector, Flex Conduit, Straight, 1 1/2 In

VALUE BRAND| Zoro #: G1321205| Mfr #: 5UGV9

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321205 Mfr #: 5UGV9
Material: Die Cast ZincDescription/Special Features: Squeeze Clamp
Conduit Size: 1-1/2"Insulated: No
Standards: UL, CSANPT Size: 1-1/2"
Item: ConnectorCable Opening Max.: 1.500"
Cable Opening Min.: 1.460"Knockout Size: 2.07"
Fitting Sub-Category: Straight ConnectorsCountry of Origin (subject to change): India

Product Description

Flexible Metal Conduit Fitting, Straight, Insulated No, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.