Connector, Flex Conduit, Straight, 1 1/4 In

VALUE BRAND| Zoro #: G1168526| Mfr #: 5UGV8

$4.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Fitting Sub-Category: Straight Connectors
Knockout Size: 1.82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168526 Mfr #: 5UGV8
For Use With: Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)Fitting Sub-Category: Straight Connectors
Knockout Size: 1.82"Material: Die Cast Zinc
NPT Size: 1-1/4"Conduit Size: 1-1/4"
Item: ConnectorCable Opening Max.: 1.260"
Standards: UL, CSAInsulated: No
Description/Special Features: Squeeze ClampCable Opening Min.: 1.220"
Country of Origin (subject to change): India

Description

Flexible Metal Conduit Fitting, Straight, Insulated No, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Reviews