Connector, Flex Conduit, Straight, 1 In

VALUE BRAND| Zoro #: G1819325| Mfr #: 5UGV7

$2.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819325 Mfr #: 5UGV7
Standards: UL, CSAMaterial: Die Cast Zinc
Description/Special Features: Squeeze ClampNPT Size: 1"
Insulation Type: PolypropyleneItem: Connector
Cable Opening Max.: 0.366"Cable Opening Min.: 0.352"
Knockout Size: 1.44"Fitting Sub-Category: Straight Connectors
Conduit Size: 1"Insulated: Yes
Country of Origin (subject to change): India

Product Description

Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.