Connector, Flex Conduit, Straight, 2 In

VALUE BRAND| Zoro #: G1946104| Mfr #: 177835

$6.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946104 Mfr #: 177835
Standards: UL, CSAMaterial: Die Cast Zinc
Description/Special Features: Squeeze ClampItem: Connector
Cable Opening Max.: 2.000"Cable Opening Min.: 1.940"
Knockout Size: 2.55"Fitting Sub-Category: Straight Connectors
Conduit Size: 2"Insulated: No
NPT Size: 2"Country of Origin (subject to change): India

Product Description

Flexible Metal Conduit Fitting, Straight, Insulated No, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.