JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Connector, Flex Conduit, Straight, 3/4 In

VALUE BRAND| Zoro #: G1291272| Mfr #: 5UGV6

$1.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291272 Mfr #: 5UGV6
Standards: UL, CSANPT Size: 3/4"
Insulation Type: PolypropyleneDescription/Special Features: Squeeze Clamp
Conduit Size: 3/4"Cable Opening Max.: 0.909"
Cable Opening Min.: 0.885"Knockout Size: 0.18"
Material: Die Cast ZincFitting Sub-Category: Straight Connectors
Insulated: YesItem: Connector
Country of Origin (subject to change): India

Product Description

Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of Construction Die Cast Zinc, For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel), Description/Special Features Squeeze Clamp, Standards UL, CSA, Package Quantity 1
Save 15%. Sign up for Z-mail.